Beli flexibel hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV AC/DC Amperemeter
    Mulai

    Rp64.900

    DV AC/DC Amperemeter
    Deskripsi:
    Regulator & Analog Panel Meter. High Quality Material.
  2. Frap Flexible Hose (Selang Fleksibel)
    Mulai

    Rp26.900

    Frap Flexible Hose (Selang Fleksibel)
    Deskripsi:
    Daftar Produk:- Selang shower (150cm) x1
  3. Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)
    Mulai

    Rp649.900

    Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)
    Deskripsi:
    -Flange on both ends are loose type.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
  4. Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    Mulai

    Rp869.900

    Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    atribut:
    • Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
    • Maximum Working Temperature (°C): 220
  5. CP Flexible Coolant Oil Hose (Selang Oli Mesin Fleksibel)
    Mulai

    Rp279.900

    CP Flexible Coolant Oil Hose (Selang Oli Mesin Fleksibel)
    atribut:
    • Max Operating Pressure (cm): 60
    • Material: Stainless Steel
  6. Trilliun Duct Air Hose (Selang Exhaust)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

    Trilliun Duct Air Hose (Selang Exhaust)
    Deskripsi:
    Selang PVC Trilliun Air Hose / Air Duct. Selang PVC Trilliun Air Hose terbuat dari kombinasi bahan PVC lunak dan keras yang berkualitas tinggi dan memiliki tingkat fleksibilitas yang tinggi, sehingga Selang PVC Trilliun Air Hose sangat kuat terhadap benturan. Selang PVC Trilliun Air Hose diproduksi menggunakan mesin yang canggih dan modern, yang telah melewati quality control yang ketat sehingga Selang PVC Trilliun Air Hose dijamin memiliki kualitas yang tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Tahan terhadap bahan kimia. - Fleksibel. - Ringan. - Dinding bagian dalam yang mulus sehingga memberikan aliran udara yang lancar. - Mudah dalam instalasi.
    atribut:
    • Color: Gray
  7. Tozen Flexible Hose SS304 SF-100 WP 10K SCR Union
    Mulai

    Rp369.900

    Tozen Flexible Hose SS304 SF-100 WP 10K SCR Union
    Deskripsi:
    Absorption of the piping strain in the line of water, steam, oil, chemicals, etc., absorption of vibration and ground sinking.
    atribut:
    • Suitable: Water, Steam, Oil, Chemicals. Etc
    • Maximum Working Temperature (°C): 220
  8. Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    57%
    Mulai

    Rp299.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    Deskripsi:
    Usage:Vibration absorption. Land subsidence, earthquake measures.
    atribut:
    • Maximum Working Pressure: 1MPa
  9. Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    58%
    Mulai

    Rp329.900

    Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    Deskripsi:
    Usage:Plumbing core gap absorption and vibration absorption.
    atribut:
    • Maximum Working Pressure: 1MPa
    • Connection: Screwing
  10. Onda Flexible Hose (Selang Fleksibel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp49.900

    Onda Flexible Hose (Selang Fleksibel)
    atribut:
    • Material: EPDM, SUS 304, Brass
  11. aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)
    Mulai

    Rp44.900

    aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)
    atribut:
    • Material: SS304 & Brass Material
    • Seal: NBR
    • Cover: Tight Stainless Steel Knitted
    • Hose: EPDM
    • Maximum Pressure (kg/cm²): 5
    • Maximum Temperature (°C): 90
    • Nut: Brass Nickel Plating
    • Working Pressure (kg/cm²): 1/2-4
  12. Euro Flexible Hose
    Mulai

    Rp32.900

    Euro Flexible Hose
    Deskripsi:
    FLEKSIBEL HOSE EUROSelang fleksibel yang berkualitas dari bahan stainless steel 304 anti karat.Cocok digunak untuk kamar mandi dan wastafel, bisa untuk air panas ataupun dingin.
  13. YUTA Flexible Hose (Selang Fleksibel)
    Mulai

    Rp33.900

    YUTA Flexible Hose (Selang Fleksibel)
    atribut:
    • Material: PVC and Stainless Steel
  14. MDT Flexible Joint EPDM Single Sphere (Sambungan Fleksibel EPDM)
    Mulai

    Rp659.900

    MDT Flexible Joint EPDM Single Sphere (Sambungan Fleksibel EPDM)
    Deskripsi:
    MDT Flexible Joint, EPDM, Single Sphere, 10K
    atribut:
    • Flange: Forged Steel (A105)
    • Inner & Outer Rubber: EPDM
    • Reinforced Fabric: Nylon
    • Reinforced Ring: Steel
    • Temperature (°C): 120
  15. Mitsubishi Electric Mechanical Indicator Meter With Changeover Switch Ac Voltmeter
    Mulai

    Rp1.199.900

    Mitsubishi Electric Mechanical Indicator Meter With Changeover Switch Ac Voltmeter
    atribut:
    • Scale specifications: 0-300V
    • Type: direct
    • Scale Plate: (Ground color) white
    • Standard: Direct acting indicator electric meter JIS C1102-2, JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
    • Operating Principle: Rectifying type
    • Accessories: Mounting screw nut
    • Cover Material: Acrylic resin (antistatic treated)
    • Frequency (Hz): 50/60 shared
    • Humidity (%RH): Relative humidity 30 to 70 does not adversely affect the instructions
    • Mounting posture: Vertical (meaning that the scale plate is vertical to the horizontal plane)
    • Operating Temperature Range (°C): -5 to 50 (Standard 23)
    • Power Consumption (V/A): 1.2
  16. ONDA Exclusive Hose F 1/2inch Flexible (Selang)
    Mulai

    Rp70.900

    ONDA Exclusive Hose F 1/2inch Flexible (Selang)
    Deskripsi:
    Mengalirkan air ke kepala shower Sparepart pengganti selang jika kepala shower masih bagus.
    atribut:
    • Material: Stainless Steel 304
  17. Vertex Steel House with Nozzel Hose Thread
    Mulai

    Rp359.900

Daftar Harga flexibel hose Terbaru October 2026
DV AC/DC AmperemeterRp64.900
Frap Flexible Hose (Selang Fleksibel)Rp26.900
Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)Rp649.900
Tozen Flexible Hose SS304 SFI-600 JIS 10K FlangeRp869.900
CP Flexible Coolant Oil Hose (Selang Oli Mesin Fleksibel)Rp279.900
Trilliun Duct Air Hose (Selang Exhaust)Rp28.900
Tozen Flexible Hose SS304 SF-100 WP 10K SCR UnionRp369.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)Rp299.900
Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)Rp329.900
Onda Flexible Hose (Selang Fleksibel)Rp49.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)